Eemax EX200TC Commerical Tankless Water Heater, Series Two Electric - 20KW 277V 72A
Write a Review
|
Questions & Answers (0)
Product Description
This Series Two Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction. Ideal for residential use with several outlets. Staged turn on .7 GPM, 3 GPM max flow. Thermostatic control offers precise outlet temperature within one degree of accuracy. Fitted with 3/4 NPT water connections at bottom of unit. Includes thermal cut out and dual replacement cartridge inserts. 10W x 9D x 3H. 1 Year Limited Warranty on parts, including replacement cartridge elements. 5 Year Limited Warranty on heater body.
Check local and state building codes prior to installation.
Check local and state building codes prior to installation.
PRICE
$739.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3 in |
| Height | 10 in |
| Weight | 8 lbs |
| Recommended Wire Size | 8 AWG |
| Connection Size | 3/4 in |
Product Details
| Type | Hot or Cold Water Feed |
| Color | White |
| Amperage | 72 A |
| Max PSI | 150 psi |
| Gallons per Minute | 3.0 gal/min |
| Style | 2 Single Pole, Single Phase Configuration |
| Temperature Rise @ 1.5 GPM | 91 °F |
| Wattage | 20,000 W |
| Voltage | 277 V |
| Min PSI | 40 psi |
| Description | Series Two Water Heater |
| Connection Style | NPT |
| Manufacturers Part Number | EX200TC |
| Brand | Eemax |