Model # :WBB423563
MPN #: 37NCBZ
3/8-16 Two Piece Low Crown Cap Nut Black Zinc, Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Two Piece Low Crown Cap Nut - 1000
This 3/8-16 size cap nut is finished in black zinc for lasting durability and dependability.
This 3/8-16 size cap nut is finished in black zinc for lasting durability and dependability.
PRICE
$639.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 37NCBZ |