Model # :WBB422199
MPN #: 10NC
10-24 Two Piece Low Crown Cap Nut Nickel Plated, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
Two Piece Low Crown Cap Nut - 2000
This 10-24 size cap nut is nickel plated for lasting durability and dependability.
This 10-24 size cap nut is nickel plated for lasting durability and dependability.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | #10-24 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Nickel Plated |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 10NC |