Model # :WBB423622
MPN #: 75NCB
3/4-10 Two Piece Low Crown Cap Nut Black Oxide, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Two Piece Low Crown Cap Nut - 100
This 3/4-10 size cap nut is finished in black oxide for lasting durability and dependability.
This 3/4-10 size cap nut is finished in black oxide for lasting durability and dependability.
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 75NCB |