M8 x 1.25 x 20 Metric Flange Bolt - Steel - Yellow Zinc - Class 10.9 - DIN125B - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Hex flange bolts are used when a hex washer head bolt is needed to spread clamping force over a larger surface area.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 mm |
| Size | M8 x 1.25 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Yellow Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Flange Bolt |
| Manufacturers Part Number | BMF08020 |
| Grade | Class 10.9 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |