Model # :WBB427153
MPN #: 37NHH188
3/8-16 Heavy Hex Nut 18 8 Stainless Steel, Pkg of 500
Write a Review
|
Questions & Answers (0)
Product Description
3/8-16 Heavy Hex Nut - Stainless Steel - 500 Per Package
This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.
This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 500 |
| Manufacturers Part Number | 37NHH188 |
| Grade | 18-8 Stainless Steel |