5/16-18 Hex Equalizing Nut - 9/16" Hex - 5/16" Height - 303 Stainless Steel - USA - 3562
Write a Review
|
Questions & Answers (0)
Product Description
Machined from 303 stainless steel
PRICE
$6.60
11
11
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5/16 in |
| Hex Size | 9/16" |
| Size | 5/16-18 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made In USA |
| Finish | 303 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Hex Equalizing Nut |
| Manufacturers Part Number | 3562 |
| Grade | 303 Stainless Steel |
| Brand | Morton Machine Works |