Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wing Head

16 Results
Wing Screws

Wing Screws

CompareImageLengthSizeFinishMaterialUnit of MeasurementPackage QuantityModel #Price
3/8-16 x 2" Wing Screw - 1-13/16" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
2 in
3/8-16
Zinc
Malleable Iron
Inch (Imperial)
25
WBB2223195$159.95
1/2-13 x 1" Wing Screw - 2-1/4" Head Width - Malleable Iron - Plain - USA - Pkg of 25
1 in
1/2-13
Plain
Malleable Iron
Inch (Imperial)
25
WBB2223106$169.95
1/4-20 x 1/2" Wing Screw - 1-1/4" Head Width - Malleable Iron - Plain - USA - Pkg of 25
1/2 in
1/4-20
Plain
Malleable Iron
Inch (Imperial)
25
WBB2223053$119.95
1/4-20X1  Stamped Steel Wing Screw Type D Zinc, Pkg of 200
1 in
1/4-20
Zinc
Steel
Inch (Imperial)
200
Ships Same Day
WBB427907
$309.95
1/4-20 x 1/2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
1/2 in
1/4-20
Zinc
Malleable Iron
Inch (Imperial)
25
WBB2223055$99.95
1/4-20 x 1/2" Wing Screw - 1-1/4" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
1/2 in
1/4-20
Zinc
Malleable Iron
Inch (Imperial)
25
WBB2223056$109.95
3/8-16 x 1" Wing Screw - 1-13/16" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
1 in
3/8-16
Zinc
Malleable Iron
Inch (Imperial)
25
WBB2223161$159.95
5/16-18 x 1" Wing Screw - 1-3/4" Head Width - Malleable Iron - Plain - USA - Pkg of 25
1 in
5/16-18
Plain
Malleable Iron
Inch (Imperial)
25
WBB2223133$139.95
5/16-18X1 1/4  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200
1-1/4 in
5/16-18
Zinc
Steel
Inch (Imperial)
200
Ships Same Day
WBB412757
$329.95
1/4-20X3/4  Stamped Steel Wing Screw Type D Zinc, Pkg of 200
3/4 in
1/4-20
Zinc
Steel
Inch (Imperial)
200
Ships Same Day
WBB423653
$259.95
Showing 1-10 of 16 results