- Plastic knob (black)
- Bushing from brass and screw made from steel with a zinc-plated finish
- Stainless steel available upon request
Plastic Head Thumb Screw - 5/16-18 - .82" Thread - 1.18" Head Dia. - .83" Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | .82 in |
| Size | 5/16-18 |
| Head Height | .83 in |
| Unit of Measurement | Inch (Imperial) |
| Head Diameter | 1.18 in |
Product Details
| Country of Origin | Import |
| Screw Material | Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | TS-307 |
| Knurling | Straight |
| Brand | Morton Machine Works |