BI-TORQ 3/8" 3-Pc SS NPT Ball Valve W/Spring Ret. Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IS-3PT-03-52-SR is a pneumatically-actuated 3/8" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating from 0°F to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a PN-52-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.
PRICE
$345.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.34 in |
| Width | 4.75 in |
| Height | 9-5/64 in |
| Valve Size | 3/8 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | SS |
| Type of Actuation | Spring-Return |
| Material | Valve: 316SS; Actuator: Anodized Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 3-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-3PT-03-52-SR |
| Brand | Bi-Torq |