BI-TORQ 3/4" 3-Pc SS Sanitary Clamp End Ball Valve W/Spring Ret. Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IS-3TC-07-63-SR is a pneumatically-actuated 3/4" full port SS ball valve with sanitary clamp ends. The valve has a pressure rating to 1000 PSI and a temperature rating from -40°F to +450°F. The valve has cavity filler TFE seats and TFE seals that make it ideal for the food industry, pharmaceutical and other applications that require high purity valves. The 3-piece design allows for easy maintenance and cleaning without removing the clamp end pieces from the pipeline. This version comes complete with a PN-63-SR spring return (air to open, spring to close) anodized aluminum pneumatic actuator sized for 80PSI air supply.
PRICE
$715.00
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.15 in |
| Width | 3.72 in |
| Height | 8-1/64 in |
| Valve Size | 3/4 in |
| Diameter | 2 in |
Product Details
| End Connections | Tri-Clamp |
| Actuator | Pneumatic |
| Body Material | SS |
| Type of Actuation | Spring-Return |
| Material | Valve: Stainless Steel; Actuator: Anodized Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 2-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IS-3TC-07-63-SR |
| Brand | Bi-Torq |