3/8" External Crescent Ring - Stamped - Spring Steel - USA - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3/8" External Crescent Ring - Stamped - Carbon Spring Steel - Phosphate - USA
Radially-assembled part that uses circular deformation for retention. Narrow section height provides good clearance capabilities. Absence of teeth and deep set means lower thrust load ratings than E-clips. Install using an applicator.
Model is sold in Packs of 250, the minimum order is 13 packs, for a total of 3250 pieces
Radially-assembled part that uses circular deformation for retention. Narrow section height provides good clearance capabilities. Absence of teeth and deep set means lower thrust load ratings than E-clips. Install using an applicator.
Model is sold in Packs of 250, the minimum order is 13 packs, for a total of 3250 pieces
PRICE
$17.50 Sold in packages of 250 / $0.07 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 3/8" |
Product Details
| Style | Stamped |
| Type | External Crescent Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 250 |
| Manufacturers Part Number | C-037/B |
| Brand | Rotor Clip |