Prevost 3/8" FNPT Filter-Regulator
Write a Review
|
Questions & Answers (0)
Product Description
Filter regulator includes wall bracket, pipe adapter, and gauge. Pipe connections are 3/8" FNPT. Flow rate of 44.5 CFM. Max pressure 174psi. 25µm filter w/ options to go to 5µm.
PRICE
$109.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13.3 in |
| Width | 3.11 in |
| Height | 3.03 in |
| Weight | 2 lbs |
Product Details
| CFM | 63.54 CFM |
| Air Inlet Thread Size (NPT) | 3/8" FNPT in |
| Max PSI | 145 psi |
| Made in the USA | No |
| Material | Aluminium Polycarbonate Bowl With Metallic Protection |
| Package Quantity | 1 |
| Description | Filter-Regulator |
| Manufacturers Part Number | TM PSM202 |
| Brand | Prevost |