Arrow In-Line Nipple Filter Asp3103-40, Sintered Bronze, 3/8" Npt, 300 Psi - Min Qty 9
|
Questions & Answers (0)
Product Description
3/8" Inline Nipple Filter ideal for water, oil and air. Can be installed at point of use. Conical shaped element provides a large filtering flow and greater dirt holding capacity.
PRICE
$11.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11/16 in |
| Height | 1-3/4 in |
| Weight | 0.1 lbs |
| NPT outlet | 3/8 in |
Product Details
| Type | Water, Air & Oil |
| Color | Gold |
| Temperature Range | 35 to 300 °F |
| Material | Sintered Bronze |
| Micron Rating | 40 mic |
| Description | In-Line Nipple Filter |
| Manufacturers Part Number | ASP3103-40 |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |