Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxitrol

Model # :WBB859599

MPN #: RV20L-3/8

Maxitrol 3/8" Poppet Type Regulator RV20L-3/8, Up To 65,000 BTU

Product Description
Maxitrol Rubber Seat Poppet Type Regulator, Designed Primarily For Main Burner And Pilot Load Applications Where Precise Control Of Tiny Flows Is Essential For Operating Equipment. Suitable For Application In Natural Manufactured, Mixed Gases, Liquefied Petroleum Gases And LP Gas-Air Mixture Piping Systems. Made in the USA.

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-2/5 in
Height2-1/10 in
Weight0.2 lbs
Outlet Pressure in W.C. Inches3 - 6 in
Pipe Size3/8 in

Product Details

Max Inlet Pressure2 psi
ColorSilver
Capacity65 ft³/hr
Manufacturers Part NumberRV20L-3/8
BTU65000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus