Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxitrol

Model # :WBB859652

MPN #: 325-7AL 1 1/2

Maxitrol 1-1/2" Certified Line Regulator 325-7AL 1 1/2", Up To 1.250,000 BTU

Product Description
325 Series Pounds To Inches Regulators Are For Use On Residential, Commercial And Industrial Applications. The 325 Series Features A High Leverage Valve Linkage Assembly To Deliver Positive Dead-End Lock-Up. The Regulators Are Capable To Precise Regulating Control From Full Flow Down To Pilot Flow. Suitable For Natural, Manufactured, Mixed Gases, Liquefied Petroleum Gases, And LP Gas-Air Mixtures. To maintain certification, nothing should be changed on the regulator, which includes changing the spring or removing or adding a vent limiting device. If a regulator is modified, the yellow should be removed from the regulator. Note for customers that if they change the spring on an L series regulator it is no longer considered certified. Made in the USA.

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height7-1/4 in
Weight4 lbs
Outlet Pressure in W.C. Inches7 - 11 in
Pipe Size1-1/2 in

Product Details

Max Inlet Pressure2 psi
ColorSilver
Capacity1250 ft³/hr
Manufacturers Part Number325-7AL 1 1/2
BTU1250000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus