Arrow Reclassifier/Muffler RQM40-3M, Aluminum, 3/8" NPT, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
3/8" Reclassifier/Muffler meets OSHA limits set to reduce sound levels and exhausted oil mist. Can be used over existing Arrow ASQF mufflers
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/16 in |
| Height | 4-3/4 in |
| Weight | 0.2 lbs |
| NPT outlet | 3/8 in |
Product Details
| Temperature Range | 40 to 160 °F |
| Type | Reclassifier |
| Material | Aluminum |
| Description | Reclassifier/Muffler |
| Color | White |
| Manufacturers Part Number | RQM40-3M |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |