Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB602007

MPN #: ASQF-3F

Arrow Heavy-Duty Metal Silencer/Muffler Asqf-3f, Alum., 3/8" Npt, 300 Psi, Fml - Pkg Qty 5

Product Description
Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-3F, Aluminum, 3/8" NPT, 300 PSI, Female

Aluminum Muffler 3/8" Female features a 50 mesh, self cleaning, stainless steel screen, corrosion resistant aluminum shell, high flow, minimal back pressure.

PRICE
$62.50  Sold in packages of 5 / $12.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Height3-1/4 in
Weight0.2 lbs
NPT outlet3/8 in

Product Details

Temperature Range35 to 160 °F
TypeHeavy-Duty Silencer
MaterialAluminum
DescriptionSuper Quiet Heavy-Duty Metal Silencer/Muffler (Female)
ColorSilver
Manufacturers Part NumberASQF-3F
PSI300 psi
BrandArrow Pneumatics