Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB602005

MPN #: ASQF-2F

Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-2F, Aluminum, 1/4" NPT, 300 PSI, Female - Pkg Qty 5

Product Description
Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-2F, Aluminum, 1/4" NPT, 300 PSI, Female

Aluminum Muffler 1/4" Female features a 50 mesh, self cleaning, stainless steel screen, corrosion resistant aluminum shell, high flow, minimal back pressure.

PRICE
$43.50  Sold in packages of 5 / $8.70 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Height1-7/8 in
Weight0.1 lbs
NPT outlet1/4 in

Product Details

Temperature Range35 to 160 °F
TypeHeavy-Duty Silencer
MaterialAluminum
DescriptionSuper Quiet Heavy-Duty Metal Silencer/Muffler (Female)
ColorSilver
Manufacturers Part NumberASQF-2F
PSI300 psi
BrandArrow Pneumatics