Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133705

Global Industrial™ Composite Air Impact Wrench, 3/8" Drive Size, 350 Max Torque

Product Description
✓ Light and powerful composite housing
✓ Low noise and low vibration for superb ergonomics
✓ 350 ft./lbs. max torque

The Global Industrial™ Composite 3/8"-Drive Air Impact Wrench was developed to withstand the harshest jobs and most demanding use. Its composite body produces a light, quiet, and powerful tool that delivers a high performance.

  • 595 ft./lbs. of loosening torque
  • Square 3/8" drive for use with impact sockets and other accessories
  • PRICE
    $149.95

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-3/16
    Air Inlet1/4 in
    Max Torque350 lb-in
    Drive Size3/8 in

    Product Details

    TypeTwin Hammer
    DriveSquare
    CFM5.7 CFM
    ColorBlack
    Max PSI90 psi
    Handle TypePistol Grip
    Anvil Retainer TypeFriction Ring
    ReversibleYes
    MaterialComposite
    AnvilStandard
    DescriptionAir Impact Wrench
    Airflow Pressure90 - 120 psi
    Manufacturers Part Number133705
    Hose Size3/8 in
    Loosening Torque595 lb-in
    CFM @ 90 PSI40.71 CFM
    Free Speed13000 rpm
    BrandGlobal Industrial

    Warranty

    Warranty1 yr