Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133707

Global Industrial™ Composite Air Impact Wrench, 1/2" Drive Size, 1000 Max Torque

Product Description
✓ Sturdy and powerful composite body
✓ Low noise and low vibration for superb ergonomics
✓ 1000 ft./lb.s max torque

The Global Industrial™ Composite 1/2" Drive Air Impact Wrench was developed to withstand the harshest jobs and break through any obstacles to loosen or tighten bolts. The composite body produces into a light, quiet and powerful tool that consistently delivers a high level of performance.

  • 1400 ft./lbs. of loosening torque
  • Square 1/2" drive for use with impact sockets and other accessories
  • PRICE
    $229.95

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length6-1/2
    Air Inlet1/4 in
    Max Torque1000 lb-in
    Drive Size1/2 in

    Product Details

    TypeTwin Hammer
    DriveSquare
    CFM7.3 CFM
    ColorBlack
    Max PSI90 psi
    Handle TypePistol Grip
    Anvil Retainer TypeFriction Ring
    ReversibleYes
    MaterialComposite
    AnvilStandard
    DescriptionAir Impact Wrench
    Airflow Pressure90 - 120 psi
    Manufacturers Part Number133707
    Hose Size3/8 in
    Loosening Torque1400 lb-in
    CFM @ 90 PSI52.14 CFM
    Free Speed9500 rpm
    BrandGlobal Industrial

    Warranty

    Warranty1 yr