Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133709

Global Industrial™ Composite Air Impact Wrench, 1" Drive Size, 1300 Max Torque

Product Description
✓ Sturdy and powerful composite housing
✓ Steel hammer case and anodized end-plate for long life
✓ 1300 ft./lbs. max torque

The Global Industrial™ Composite 1" Drive Air Impact Wrench is one of the most powerful in it's class and able to withstand the harshest jobs day after day. It is durable yet comfortable in the hand, even over the course of a long day. The composite body produces into a light, quiet, and powerful tool that delivers consistent high-performance, but at a fraction of the cost compared to other brands. 1750 lbs of loosening torque to remove the most stubborn bolts. This tool is the finely tuned and crafted impact wrench you need to take care of business.

  • 1750 ft./lbs. of loosening torque
  • Large 1" square drive for use with impact sockets and other accessories
  • PRICE
    $355.95

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-7/8
    Air Inlet1/4 in
    Max Torque1300 lb-in
    Drive Size1 in

    Product Details

    TypeTwin Hammer
    DriveSquare
    CFM7.3 CFM
    ColorBlack
    Max PSI90 psi
    Handle TypePistol Grip
    Anvil Retainer TypeFriction Ring
    ReversibleYes
    MaterialComposite
    AnvilStandard
    DescriptionAir Impact Wrench
    Airflow Pressure90 - 120 psi
    Manufacturers Part Number133709
    Hose Size3/8 in
    Loosening Torque1750 lb-in
    CFM @ 90 PSI52.14 CFM
    Free Speed6000 rpm
    BrandGlobal Industrial

    Warranty

    Warranty1 yr