Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601983

MPN #: V253

Arrow V253, 3-Way OSHA Lockout Valve For Standard Arrow Modular Units, 3/8" NPT

Product Description
Arrow's 3-way OSHA lockout valve exhausts all downstream pressure when closed and can be locked in the closed position with customer supplied pad lock. These valves will handle all standard Arrow system air flows and will exhaust 6 SCFM @ 100 PSI. Available in 1/4", 3/8" and 1/2" NPT.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth1-15/16 in
Height3-1/8 in
Weight0.6 lbs
NPT outlet3/8 in

Product Details

Bowl TypeZinc
TypeStandard
CFM140 CFM
ColorBlack
MaterialZinc
DescriptionTri-Star OSHA Lockout 3 Way Valve For Modular Units
Manufacturers Part NumberV253
BrandArrow Pneumatics