Arrow Dessicant Filter/Dryer D12-04XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" 1 gal. desiccant dryer/filter, 30 SCFM, lowers the dew point to -30 degrees, removes all water vapor. Color change from blue to pink indicates when beads need changed. Includes 1 gal. desiccant
PRICE
$265.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/6 in |
| Height | 23-5/8 in |
| Weight | 18 lbs |
| NPT outlet | 1/2 in |
| Diameter | 5.156 in |
Product Details
| Bowl Type | Zinc & Aluminum |
| Type | PneuMasterAir |
| CFM | 30 CFM |
| Color | Black |
| Temperature Range | 40 to 160 °F |
| Material | Zinc/Aluminum |
| Micron Rating | 40 mic |
| Description | Dessicant Filter/Dryer |
| Manufacturers Part Number | D12-04XXL |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |