Model # :WBB426715
MPN #: 3732WFG
3/8" x 2" Fender Washer - Steel - Hot Dip Galvanized - Pkg of 20 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
3/8X2 Fender Washer Hot Dip Galvanized.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Diameter | 2" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 20 Lbs. |
| Description | Fender Washer |