Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB425994

MPN #: 3796TBCR

3/8X6 Combination Round Head Toggle Bolt Zinc, Pkg of 25

Product Description
3/8X6 Combination Round Head Toggle Bolt Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

PRICE
$54.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size3/8"
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

DriveCombination
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity25
DescriptionToggle Bolt
Manufacturers Part Number3796TBCR
Anchor TypeToggle Bolt