L.H.Dottie® Flip Toggle Anchor Kit w/ Screw, 1/4", 25 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The Flip Toggle Anchor is a single piece, nylon body anchor with a metal tilting head ideal for use in drywall, plaster and hollow wall concrete blocks. It's unique tilting mechanism ensures a trouble-free installation that yields twice the strength of a regular toggle bolt of the same bolt diameter. It features Twice as Strong as Toggle Bolt, Fast and Easy Installation, Suitable for Overhead Applications, One Strap Design, Only Requires 1/2" Hole, Used with Any Bolt Length up to 3-3/4".
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
Product Details
| Type | Anchor Kit |
| Country of Origin | Canada |
| Material | Nylon |
| Package Quantity | 25 |
| Manufacturers Part Number | FTG14B25 |
| Brand | L.H.Dottie |