Model # :WBB428935
MPN #: 284891
5/8 Plastic Toggle Polypropylene, Pkg of 100
|
Questions & Answers (0)
Product Description
Made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1. Package quantity is 100. Color finish is Polypropylene.
.
.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Plastic Toggle Anchor |
| Manufacturers Part Number | 284891 |
| Anchor Type | Plastic Toggle Anchor |