Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB2684245

MPN #: X3151V

Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM

Product Description
The Dynorbital® Extreme boasts the greatest power and most consistent speed of any palm-style orbital sander. Power and speed combine to quickly and reliably produce the desired finish, while ergonomic features keep operators safe and comfortable throughout their day. Symmetrical design allows left or right-handed operators to work comfortably, while the compact size of the Dynorbital® Extreme fits naturally in most operator's hands. Ergonomic design with integrated comfort platform for more wrist support and overall operator comfort. Soft grip co-molded to rigid composite base housing for maximum comfort and durability. Recessed throttle lever eliminates pinch and pressure points on an operator's palm. Achieve consistent, superior finishes in less time. Premium sanding pad is weight-mated for the lowest vibration levels. Made from the highest quality materials for extreme durability and longevity.

PRICE
$525.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width6.5 in
Height4.25 in
Weight4 lbs
ConnectionBrass/ Steel ga
Orbit3/16 in
Pad Size3, 5 in

Product Details

SCFM Use @ 90 PSI21 SCFM
Air Inlet Thread Size (NPT)1/4" in
Max PSI90 psi
Side Grip HandleN
ReversibleNo
Made in the USAYes
MaterialMetal parts/ Composite overlay
Manufacturers Part NumberX3151V
ExhaustRear
BrandDynabrade
Max RPM12000 rpm
RPM12000 rpm
CFM3 CFM
Horsepower0.3 HP
ColorBlack & Blue
DescriptionPalm-Style Vacuum Random Orbital Sander
Housing MaterialComposite

Warranty

WarrantyLifetime