Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3227575

MPN #: 8941072551

Chicago Pneumatic 6" Non-Vacuum Air Random Orbital Sander, 12000 RPM

Product Description
Designed for body shop applications like final sanding, finishing, and pre-polishing processes, this 3 Inch (75mm) / 6 Inch (150mm) pneumatic orbital sander (3/16 Inch - 5mm orbit) series offers efficiency with its power of 0.3 HP (210 W) and great comfort with its palm shape in soft grip. This model belongs to the CP7225 series which is composed of 12 models: Non-Vacuum (NV) model (Hook & Loop and PSA pad), Self Vacuum (SV) model (Hook & Loop and PSA pad), Central Vacuum (CV) model (Hook & Loop and PSA pad*) and Two hands (CV Hook & Loop pad, NV Hook & Loop pad and NV PSA pad).

Benefits:
  • Operator comfort with ergonomic palm shape in soft grip for perfect control
  • Productivity increased with low vibration level and low noise level
  • Powerful motor 0.3 hp (210 W) for vertical and horizontal applications
  • 6" (150 mm) random orbital with 3/16" (5 mm) orbit for surface preparation from body filler to paint primer


PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4
Width5-15/16 in
Height4-1/8 in
Weight2 lbs
Orbit3/16 in
Pad Size6 in

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeRandom Orbital Air Sander
CFM16 CFM
Horsepower0.28 HP
ColorRed/Black
Power TypePneumatic
Side Grip HandleYes
ReversibleNo
DescriptionAir Random Orbital Sander,
Package Quantity1
Manufacturers Part Number8941072551
Average CFM16
ExhaustRear
BrandChicago Pneumatic

Warranty

Warranty1 yr