Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136039

MPN #: 312A

Ingersoll Rand® Random Orbital Air Sander, 6-3/4"L x 3-11/16"W, 8000 RPM

Product Description
The orbital air sander can handle virtually any project, whether you're smoothing fiberglass or sanding paint jobs.

Features:
  • Durable: This sander can withstand harsh environments, so no matter where you decide to work, you'll never have to worry about your tools functioning
  • Comfort: The compact, contoured palm-grip on this sander allows for one-handed use
  • Performance: With variable speed and a finely tuned motor, you can be sure this sander will perform quickly and efficiently every time.
PRICE
$219.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width5-1/2 in
Height4-5/16 in
Weight5 lbs
Pad Size6-3/4 x 3-11/16 in
Hose Size Inside Diameter3/8

Product Details

Max RPM8000 rpm
RPM8000 rpm
TypeRandom Orbital Air Sander
CFM9 CFM
Horsepower0.3 HP
ColorSilver
Power TypePneumatic
Air Inlet Thread Size (NPT)1/4 in
Made in the USANo
DescriptionRandom Orbital Air Sander
Package Quantity1
Manufacturers Part Number312A
Average CFM9
ExhaustRear
BrandIngersoll Rand

Warranty

Warranty1 yr