San Jamar® 3 Box Glove Dispenser - Plexiglas®
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Glove Dispensers prevent boxes from becoming damaged or contaminated and keep gloves sanitary and handy for use; critical at hand washing stations or food preparation areas. Keyholes for easy wall mounting. Single boxes perfect for tight areas. Holds Three Boxes of Gloves.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3-3/4 in |
| Height | 10 in |
Product Details
| Type | Glove Dispenser |
| Capacity | Triple |
| Material | Plexiglas® |
| Package Quantity | 1 Unit |
| Description | Glove Dispenser |
| Color | Clear |
| Manufacturers Part Number | SJMG0805 |
| Brand | San Jamar |