Bowman® Glove Box Dispenser - Triple - Divided 17"W x 10.13"H x 4"D, Maple Fauxwood
Write a Review
|
Questions & Answers (0)
Product Description
Glove Box Dispenser - Triple - Divided Holds three boxes of gloves. Three-way keyholes for vertical or horizontal wall mounting. Maple Fauxwood ABS Plastic. Made in the USA.
PRICE
$118.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 4 in |
| Height | 10-1/8 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Capacity | Triple |
| Material | ABS Plastic |
| Color | Maple Fauxwood |
| Manufacturers Part Number | GL030-0223 |
| Brand | Bowman |