- Protects cable and hoses up to 2.125" outside dia.
- The "original" cable protector
- Dog bone Connectors to extend to any desired length
- Hinged lid for easy cable placement
- Modular interlocking
3 Channel Right Turn, Yellow/Black, YJ3TR-225-Y/B
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$349.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 20 in |
| Height | 3 in |
Product Details
| Type | Turn Cable Protector |
| Color | Yellow |
| For Use With | YJ3-225 |
| Number of Channels | 3 |
| Capacity | 14,210 lbs/Tire |
| Material | Urethane |
| Package Quantity | 1 |
| Description | 3 Channel Right Turn |
| Manufacturers Part Number | YJ3TR-225-Y/B |
| Brand | Checkers Industrial Products |