Plastifar 3-Compartment Hinged Lid Container, Secure Two Tab Latch, White, 100/Bag, 2 Bags/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for take out service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
PRICE
$46.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 3 in |
| Dimensions | 9"L x 9"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | No |
| Material | Foam |
| Number of Compartments | 3 |
| Package Quantity | 200 |
| Manufacturers Part Number | 12094 |
| Microwavable | No |
| Shape | Square |
| Brand | Plastifar |