Pactiv Evergreen SmartLock Med Foam Hinged Lid Container, 8-3/4"L x 5-1/2"W x 3"H, White, 220/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock® closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go. Secures food for easy transport.
PRICE
$92.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 5-1/2 in |
| Height | 3 in |
| Dimensions | 8-3/4"L x 5-1/2"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | Yes |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 220 |
| Manufacturers Part Number | YHLW01880000 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |