Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135082

MPN #: SC2-6D-3048-NC

Little Giant® 3-Tier Storage Locker, 48"W x 30"D x 64-1/4"H, Gray

Product Description
Heavy-duty storage locker provides 3 extra-large, 18" high openings with ample storage space for tools, supplies, and equipment. It has 2000 lbs. Capacity.

Features:
  • Three extra-large, 18" high openings
  • Three double doors with padlockable slide latches
  • Doors open a full 270 degrees
  • Overall height: 64-1/4"
  • Lag holes for floor mounting


PRICE
$2,639.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2639.00
Buy 6 units - 11 units
2505.00Save $134.00 (5%)
Buy 12+ units
2429.00Save $210.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height64-1/4 in
Weight Capacity2000 lbs
Weight281 lbs
Gauge12 ga

Product Details

Assembly RequiredNo
TypeSecurity Storage Locker
Door Handle TypePadlockable Slide Latch
ColorGray
Tier TypeThree Tier
StyleWith 3 Center Shelf
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberSC2-6D-3048-NC
BrandLittle Giant

Warranty

Warranty1