Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB235909

MPN #: 50P1811040

Dandux® Dividable Nesting Plastic Box, 17-3/4"L x 10-7/8"W x 4"H, Gray - Pkg Qty 5

Product Description
Nesting Shelf BoxMade with an industrial grade one piece vacuum-formed construction, these gray molded polyethylene boxes fit efficiently on standard 36"W x 18"D shelving.

They nest when empty and stack when covered with Lids. Inside dimension is approximately 2" less than measurements shown. Sold in carton quantities.

Lids are clear plastic for quick identification of contents and are sold separately.Dividers slide into box slots every 1-1/4" widthwise and lengthwise. Dividers and Lids sold separately.

PRICE
$117.50  Sold in packages of 5 / $23.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-3/4 in
Width10-7/8 in
Height4 in
Size (L x W x H)17-3/4 x 10-7/8 x 4 in
Inside Length15-1/4 in
Inside Width8-1/4 in
Inside Bottom Length15-1/4 in
Inside Bottom Width8-1/4 in

Product Details

Assembly RequiredNo
TypeDivider Box
ColorGray
LidNo
MaterialPlastic
Package Quantity5
Manufacturers Part Number50P1811040
Stack and/or NestNest
BrandDandux