Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




igus

Model # :WBB434700

MPN #: EFOI-03R

igubal®EFOI-03R 3" Dia. 2 Bolt Flange Bearing

Product Description
Special properties:
  • Housing made from igumid G
  • Spherical ball made from highly wear-resistant iglide® L280 or iglide® R
  • Simple installation
  • Compensation for alignment errors
  • Universal corrosion resistance
  • Lightweight
  • Maintenance-free, self-lubricating


PRICE
$1.93

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3"

Product Details

Manufacturers Part NumberEFOI-03R
Description2 Bolt Flange
ColorBlack
Brandigus