Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
igus

Model # :WBB434765

MPN #: GFI-2022-24

iglide® GFI-2022-24 1-1/4" x 1-1/2" iglide G300 Polymer Flange Bearing

Product Description
The widest range of differing requirements are fulfilled by iglide® G300 bearings. That's why this material is rightly termed universal. Recommended are applications with medium to high loads, medium surface speeds and moderate temperatures.

PRICE
$3.21

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Dimension B20.078
Dimension B11-1/2
Dimension D21-13/32 in
Dimension D31.687 in
Nominal Inner Diameter1-1/4
Recommended Shaft Size Min1.2472
Outer Diameter1.687 in
Recommended Shaft Size Max1.2488
Dimension D11-1/4 in

Product Details

Max Housing Bore1.4068
ColorGray
Max PSI11,600 psi
Max ID After Pressfit1.2548
Min ID After Pressfit1.2508
MaterialPolymer
Manufacturers Part NumberGFI-2022-24
Min Housing Bore1.4058
Brandigus