Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB1479367

MPN #: PW34872B-BK

Ghent Enclosed Letter Board - 3 Door - Black Letterboard w/Oak Frame - 48" x 72"

Product Description
Ghent's Traditional Enclosed Changeable Flannel Letterboards with Wood Frame are designed for indoor use. The solid wood frame is available in natural Oak, Cherry Oak or Walnut. The 1/4" precision grooved panels are available with Black or Burgundy flannel. A set of 3/4" Gothic font white letters, numbers and characters (327 pieces) is included. The hinged doors feature shatter-resistant acrylic panels with flush mount locks and keys. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Learn More About Ghent.

PRICE
$959.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth2-1/4 in
Height48 in

Product Details

TypeWithout Header
Board TypeLetter Board
Frame Color FamilyOak
ColorBlack
Surface MaterialFlannel
Door TypeHinged
Country of OriginMade in USA
Number of Doors3
Includes3/4" Gothic Letters, Numbers & Characters
DescriptionEnclosed Flannel Letter Board
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberPW34872B-BK
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr