NoTrax® Cushion-Ease® M.D. Ramp System® Female Ramp 3/4" Thick 3' Black
Write a Review
|
Questions & Answers (0)
Product Description
CUSHION MODULAR 3/4" THICK DRAINAGE SYSTEM
Resilient, grease resistant rubber mats greatly reduce fatigue from long standing jobs. Customize to both width and length with built in connectors Solid surface mat is designed specifically for the demands of heavy industrial application. Perforated mat allows for drainage and safety, providing sure footing. Optional 2" wide molded in Nitrile Ramp System works just like a picture frame and helps to reduce the risk of tipping hazards. Ramps can be cut to accommodate inside corners.
Resilient, grease resistant rubber mats greatly reduce fatigue from long standing jobs. Customize to both width and length with built in connectors Solid surface mat is designed specifically for the demands of heavy industrial application. Perforated mat allows for drainage and safety, providing sure footing. Optional 2" wide molded in Nitrile Ramp System works just like a picture frame and helps to reduce the risk of tipping hazards. Ramps can be cut to accommodate inside corners.
PRICE
$22.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 1/6 ft |
| Weight | 2 lbs |
| Size per Modular Piece | 2" x 36" |
| Thickness | 3/4 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Ramp - Female |
| Surface Material | Rubber |
| Placement | Ramp |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Ribbed Line |
| Fluid Resistant | Yes |
| Surface Type | Smooth |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 551F0003-BL |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Modular |
| Color | Black |
| Series | Cushion-Ease® |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Interlocking Drainage Matting |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |