Wearwell® ErgoDeck® Heavy Duty Solid 7/8" Thick 1.5' x 1.5' Black - Case of 10
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 562 ErgoDeck Heavy Duty Solid 18"X18" Black
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The optional 6" wide safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Heavy-Duty withstands heavy use and cart traffic.
A comfortable, ergonomic floor that will withstand heavy use. The patented LockSafe® Positive Interlocking System delivers secure connections. Perfect for lean manufacturing, tiles can be unlocked and repositioned as work centers change to fit customer needs. The optional 6" wide safety ramps and corners have countersunk holes for semi-permanent installation. Available in a solid and drainage version, ErgoDeck Heavy-Duty withstands heavy use and cart traffic.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1-1/2 ft |
| Size per Modular Piece | 18 x 18 in |
| Thickness | 7/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Mat Tile |
| Color | Black |
| Surface Material | Vinyl |
| Series | ErgoDeck Heavy Duty |
| Border Color Family | Black |
| Percent Recycled Content | >80% |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Raised Square |
| Modular | Yes |
| Edge | Straight |
| Antimicrobial | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 562.78x18x18BK-CS10 |
| Slip Resistant | Yes |
| Brand | Wearwell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Environmental Conditions | Manufacturing |