Mi-T-M® 3 Gallon Heated Spot Extractor, 2-Stage, 804 Watt, 100 CFM, 55 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The heated 3-gallon spot extractors are easy to use, with added capacity for tackling tougher stains. Features a 55 PSI pump, 3 gallon solution and recovery tanks, and heats solution up to 182°F. Includes a 20ft power cord.
PRICE
$1,639.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 10-1/2 in |
| Height | 24-1/2 in |
| Weight | 31 lbs |
| Water Lift | 4 in |
| Cord Length | 20 |
| Cleaning Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Carpet Spotter |
| CFM | 100 CFM |
| Pressure Power | 55 PSI |
| Stages | 2 |
| Solution Tank Capacity | 3 gal |
| Vacuum Motor | 2-Stage |
| Color | Black |
| Wattage | 804 W |
| Voltage | 115 V |
| Includes | 7' Vacuum Hose, 7' Solution Hose, 4" Clear View Spot & Upholstery Tool |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | FCX-03H0M |
| Recovery Tank Capacity | 3 gal |
| Brand | Mi-T-M |