Mi-T-M® 2 Gallon Spot Extractor, 2-Stage, 804 Watt, 100 CFM, 55 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight and portable with a 55 PSI pump and 100 CFM vacuum, the 2-gallon extractor is ideal for quick spot cleaning on carpets and upholstery. Also includes a 20 ft power cord.
PRICE
$979.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 |
| Width | 9 in |
| Height | 18 in |
| Weight | 17 lbs |
| Water Lift | 4 in |
| Cord Length | 20 |
| Cleaning Width | 4 in |
Product Details
| Assembly Required | No |
| Type | Carpet Spotter |
| CFM | 100 CFM |
| Pressure Power | 55 PSI |
| Stages | 2 |
| Solution Tank Capacity | 2 gal |
| Vacuum Motor | 2-Stage |
| Color | Black |
| Wattage | 804 W |
| Voltage | 115 V |
| Includes | 7' Vacuum Hose, 7' Solution Hose, 4" Clear View Spot & Upholstery Tool |
| Material | Roto-Molded Polyethylene |
| Manufacturers Part Number | FCX-02C0M |
| Recovery Tank Capacity | 2 gal |
| Brand | Mi-T-M |