Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bissell Commercial

Model # :WB261498

MPN #: BG10

Bissell Big Green Commercial BG10 Upright Deep Cleaner

Product Description
Bissell® Big Green Commercial Upright Deep Cleaners are made with a 10-1/2" cleaning path width and a 1-3/4 gallon tank capacity. Bissell® carpet cleaner features two motors - one motor for suction power and one for the brush roll. Flow indicator provides an easy monitor for water and solution levels. Ergonomic carry handle. No assembly required. 25-foot extension cord included. 1 Year Limited Warranty.

PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width11 in
Height42-1/4 in
Weight42 lbs
Water Lift103 in
Cord LengthPigtail 12" plus 25' Extension Cord
Cleaning Width10-1/2 in

Product Details

TypeSelf-Contained
Pressure Power26 PSI
Solution Tank Capacity2 gal
ColorGray
Motor Amps12 A
Wattage1148 W
Voltage120 V
MaterialABS Plastic
Manufacturers Part NumberBG10
Recovery Tank Capacity1-3/4 gal
BrandBissell Commercial