Global Industrial
Model # :WB790CP100
Global Industrial Angle Post, 3'H, Gray, Set of 4
|
Questions & Answers (0)
Product Description
UPRIGHTS
Punched on 1-1/2" centers for easy beam adjustment. 14 gauge.
Punched on 1-1/2" centers for easy beam adjustment. 14 gauge.
PRICE
$23.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 1-1/2 in |
| Height | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Post |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Package Quantity | 4 |
| Color | Gray |
| Manufacturers Part Number | 790CP100 |
| Brand | Global Industrial |