Onyx™ 3 Horizontal/3 Upright Sections Desktop Organizer
Write a Review
|
Questions & Answers (0)
Product Description
Organize your office with three trays for letter size documents plus three, 2" wide, upright sections on the left to fit file folders and small binders. Perfect for desk storage that can be easily accessed.
PRICE
$63.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 11-1/2 in |
| Height | 8-1/4 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Color | Black |
| Material | Steel |
| Number of Compartments | 3 Horizontal, 3 Upright |
| Package Quantity | 1 |
| Description | 3 Horizontal/3 Upright Sections |
| Manufacturers Part Number | 3254BL |
| Brand | Safco |