Safco® Deluxe Organizer
Write a Review
|
Questions & Answers (0)
Product Description
Steel mesh construction with powder coat finish. This organizer has two compartments that holds scissors, rulers and pencils. 4 side compartments that hold pads and envelopes. Limited Lifetime Warranty.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 5-1/4 in |
| Height | 5-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Material | Steel |
| Package Quantity | 1 |
| Description | Deluxe Organizer |
| Color | Black |
| Manufacturers Part Number | 3251BL |
| Brand | Safco |