Lorell® Acrylic Stacking Letter Trays, Green, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stacking letter trays offer a durable, lightweight design with polished edges. Smooth, curved edges feature a hint of green to emulate the look of real glass. Nonskid feet protect desktop surfaces and keep your important papers on your desktop. Capacity is 2-1/2". Letter trays are made of durable acrylic and do not require stacking supports for stacking.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 9-1/2 in |
| Height | 4-3/4 in |
Product Details
| Type | Letter Tray |
| Material | Acrylic |
| Package Quantity | 2/Pack |
| Description | Stacking Letter Trays |
| Color | Green |
| Manufacturers Part Number | LLR80655 |
| Brand | Lorell |